Shop All Planters & Window Boxes
Vestil
INDUSTRIAL PLANTER, GRANITE GRAY
Mfr # OG-IP-65-GGY
Zoro # G801795089
product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Outside Dia. 36.25
- Overall Length 36.25
- Overall Width 36.25
- Overall Height 29.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # OG-IP-65-GGY
- Zoro # G801795089
- UPC # 691215343640
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Outside Dia. | 36.25 |
Overall Length | 36.25 |
Overall Width | 36.25 |
Overall Height | 29.625 |
Inside Dia. | 24.875 / 30.5 |
Height | 29.625 |
Depth | 36.25 |
Width | 36.25 |
Length | 36.25 |
Size | 36.25 x 36.25 x 29.625 |
Details
Shape | Cylindrical |
Color | Granite Gray |
Net Weight | 31 |
Material | Plastic |
Features | Perfect for walk ways or entrances. Large volume capacity. Robust construction to withstand a variety of elements. Sleek and appealing design |
Application | Accentuating the landscape aesthetics of your business or home is made easy with an industrial planter. |
Description
Accentuating the landscape aesthetics of your business or home is made easy with an industrial planter. With a well-crafted plastic construction, this planter maintains strength in diverse outdoor conditions. Through a healthy volume capacity, this planter allows user to plant a wide variety of vegetation.Includes drip tray to catch excess water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Replacement Bumpers For Bahco P51 Hedge Shear and P19-80 Lopper (R515VS)
- BAYER BioAdvanced Bed Bug Killer Spray 15 oz (701320A)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- ZORO SELECT Spray Nozzle, Size 7,5075 psi (AL-TPR35-70)
- GRILLGEAR Raised Garden Bed Plant Holder Kit - 23.5 x 23.5 x 12 in. (GR3242190)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- MAYNE Fairfield Window Box 4' - Black (5823-B)
- BLOEM 8 in. D Plastic Dayton Planter Coral (DAY0821)
- INVERNACULO Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter , Drainage Holes, Blue, 4PK (IN2641882)
- GARDENISED Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (QI004532)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Sand (2380-1)
- Vestil Planters & Window Boxes