Shop All Dock Lights
Vestil
Incandescent Double Arm Light/Fan, 88"
Mfr # LL-40-FAN
Zoro # G5438450
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Voltage 115 V
- Cord Length 6 ft
- Standards UL Listed
- Length - Vehicle Lighting 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LL-40-FAN
- Zoro # G5438450
- UPC # 691215026734
- Country of Origin China
- Category Dock Lights
Dimensions
Cord Length | 6 ft |
Length - Vehicle Lighting | 27.75 |
Width - Vehicle Lighting | 21.5 |
Max. Height | 32 |
Details
Item | Incandescent Double Arm Light/Fan,48" |
Lamp Type | Incandescent |
Voltage | 115 V |
Standards | UL Listed |
Description/Special Features | Optional light, fan, bracket and wiring package for ideal operation. Ideal for the 40 dock loading light for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Watts | 100 W |
Housing Material | Steel |
Application | Incandescent lights offer good color, low replacement cost and turn on instantly even in cold environments. |
Description
Incandescent Double Arm Light/Fan,48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- VESTIL INCANDECENT SINGLE ARM LOAD LIGHT 24 IN (LL-SAI-24)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- WESCO Dock Light, Incandescent, 40 In Arm (272240)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 115V, SG20-115RG (60-5467)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- Vestil Dock Lights