Shop All Lifting Truck Accessories
Vestil
Incandecent Single Arm Load Light, 24"
Mfr # LL-24
Zoro # G1748621
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8"
- Material Steel
- Color Yellow
- Assembled Yes
- Platform Length 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LL-24
- Zoro # G1748621
- UPC # 691215026710
- Country of Origin Taiwan, Province of China
- Category Lifting Truck Accessories
Dimensions
Overall Width | 8" |
Platform Length | 24.5" |
Details
Material | Steel |
Color | Yellow |
Item | Lifting Equipment Accessories |
Assembled | Yes |
Includes | (1) Incandescent Single Arm Load Light |
Description
Incandecent Single Arm Load Light,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- ZORO SELECT Rope, 600ft, Wht, Twisted, Polystr (460200-WHT-00600-05409)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- VESTIL VERSATILE LIFT SINGLE SPINDLE OPTION (PEL-S)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- VESTIL Double Arm Halogen Incandescent Light (HLGN-40)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- MAGLINER LiftPlus Up/Down Switch (534416)
- Vestil Lifting Truck Accessories