Shop All Polybag Sealers
Vestil
Impulse Bag Sealer, Width 7.5"
Mfr # ISEAL-7T
Zoro # G5438819
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Manual
- Seal Width 7.5 in
- Overall Height 6.25
- Overall Width 12.375
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ISEAL-7T
- Zoro # G5438819
- UPC # 691215068222
- Country of Origin China
- Category Polybag Sealers
Dimensions
Seal Width | 7.5 in |
Overall Height | 6.25 |
Overall Width | 12.375 |
Overall Length | 3 |
Height | 6.25 |
Width | 12.375 |
Length | 3 |
Details
Item | Bag Sealer |
Heat Sealing Type | Manual |
Watts | 300 W |
Features | Ideal for packaging bulk mail, literature, catalogs, or small parts. Lightweight and easy to operate. Heat weld that closes each bag tight. Single phase w/ variable temperature control |
Voltage | 110 Volts |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 30256 LabelWriter 2 5/16'' x 4'' White Shipping Permanent Self-Adhesive Labels 300 Count Roll (328DYM30256)
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- VESTIL Impulse Bag Sealer, Width 11.5" (ISEAL-11T)
- GLOBAL INDUSTRIAL Heavy Duty Bag Taper w/Trimmer For 3/4W Tape (352747)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-18F1)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-4)
- GLOBAL INDUSTRIAL 12 Hand Impulse Sealer With 2mm Seal Width (244222)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- SEALER SALES Stainless Steel Bag Sealer w/ Trimmer (3/8") (SL-606STK)
- Vestil Shipping & Packing Bags