Shop All Polybag Sealers
Vestil
Impulse Bag Sealer, Width 11.5"
Mfr # ISEAL-11T
Zoro # G5438837
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Manual
- Seal Width 11.5 in
- Overall Height 6.5
- Overall Width 17.5
- Overall Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ISEAL-11T
- Zoro # G5438837
- UPC # 691215068239
- Country of Origin China
- Category Polybag Sealers
Dimensions
Seal Width | 11.5 in |
Overall Height | 6.5 |
Overall Width | 17.5 |
Overall Length | 3.5 |
Length | 3.5 |
Width | 17.5 |
Height | 6.5 |
Details
Item | Bag Sealer |
Heat Sealing Type | Manual |
Watts | 400 W |
Features | Ideal for packaging bulk mail, literature, catalogs, or small parts. Lightweight and easy to operate. Heat weld that closes each bag tight. Single phase w/ variable temperature control |
Voltage | 110 Volts |
Product Type | Bag Sealer |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGEL 0.7 mm Retractable Pens (PENBL437R1-A)
- COSCO Ink Refil, Red, 1 oz. (038779)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- VESTIL Impulse Bag Sealer, Width 7.5" (ISEAL-7T)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-205HC)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- Vestil Polybag Sealers