Shop All Pallet Lifters & Tilters
This Product is Discontinued
Vestil
IBC TILT STAND W/ FORK POCKETS & ADJUSTABLE LEGS (Discontinued)
Mfr # IBC-TLT-FPL
Zoro # G101798216
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Weight 311
- For Use With Intermediate Bulk Containers
- Overall Length 49.25
- Overall Height 49.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # IBC-TLT-FPL
- Zoro # G101798216
- UPC # 691215344197
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Length | 49.25 |
Overall Height | 49.25 |
Length | 49.25 |
Width | 47.5 |
Overall Width | 47.5 |
Height | 49.25 |
Platform Length | 48.5"; 48.5" |
Depth | 49.25 |
Details
Material | Steel |
Weight | 311 |
For Use With | Intermediate Bulk Containers |
Load Capacity | 4400 lb |
Application | Provides a secure tilting of containers for complete draining. |
Description
An Intermediate Bulk Container Tilt support stand is designed of a sturdy steel construction which, provides secure tilting of containers for complete draining. The adjustable height of the stand allows for easy access to valve connections and minimizes user bending and twisting. To use, simply place the container on the stand. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the stand platform will rise up creating an angle for a better release of fluids. The stand has pre-drilled mounting holes for simple mounting to a variety of surfaces and fork pockets for simple movement, if necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.