Shop All Mobile Lift Tables
Vestil
Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L
Mfr # CART-400
Zoro # G5425756
product price: $504.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Load Capacity 400 lb.
- Overall Width 17.75
- Material Steel
- Color Blue (Frame), Silver (Deck)
- Height 34.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-400
- Zoro # G5425756
- UPC # 691215010412
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 17.75 |
Height | 34.25 in |
Width | 17.75 |
Details
Load Capacity | 400 lb. |
Item | Hydraulic Scissor Cart,400 lb.,27.5x17.5 |
Material | Steel |
Color | Blue (Frame), Silver (Deck) |
For Use With | Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. |
Description
Hydraulic Scissor Cart,400 lb.,27.5x17.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- ABOVE ALL CO Truck Door Pull Down Strap (FFTDPDS)
- PEERLESS CHAIN 7/16 ALLOY SPAS, HDG, UPC, 8059203 (8059203)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- Vestil Lifting Tables