Shop All Mobile Lift Tables
Vestil
Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L
Mfr # CART-1500-D-TS
Zoro # G5425878
product price: $1,579.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,579.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Overall Width 24
- Color Blue
- Material Steel
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1500-D-TS
- Zoro # G5425878
- UPC # 691215010252
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 24 |
Width | 24 |
Height | 39.5 in |
Details
Load Capacity | 1500 lb. |
Item | Hydraulic Scissor Cart,1.5K,47.5 x 24 |
Color | Blue |
Material | Steel |
For Use With | Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. |
Description
Hydraulic Scissor Cart,1.5K,47.5 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- Vestil Lifting Tables