Shop All Mobile Lift Tables
Vestil
Hydraulic One Scissor Cart, 1750 lb. Cap, 20"W, 39-1/2"L
Mfr # CART-1750
Zoro # G5425869
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,397.99
Free 30-Day Returns
Key Features
- Load Capacity 1750 lb.
- Overall Width 20.125
- Width 20.125
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-1750
- Zoro # G5425869
- UPC # 691215010269
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 20.125 |
Width | 20.125 |
Height | 38 in |
Details
Load Capacity | 1750 lb. |
Item | Hydraulic One Scissor Cart,1.75K,20x39.5 |
Material | Steel |
Color | Blue |
For Use With | Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. |
Description
Hydraulic One Scissor Cart,1.75K,20x39.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 66865 LMS Metal Insulated Attic Ladder; 350Lbs (66865)
- CM Cord/STA Assembly (20615)
- MAGLINER Caster Brake Kit, Fits 5in Swivel Casters (51010)
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- Vestil Mobile Lift Tables