Shop All Workbenches
Vestil
Hydraulic Manual Adjustable Ergonomic Work Benches, 60" W, 44" Height, 750 lb., Folding
Mfr # EWB-7236
Zoro # G5439546
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,044.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hydraulic
- Workbench/Work Table Type Manual Adjustable Ergonomic Work Benches
- Load Capacity 750 lb.
- Workbench/Table Leg Type Folding
- Color Blue/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EWB-7236
- Zoro # G5439546
- UPC # 691215018951
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 35-3/16" |
Height | 44" |
Details
Item | Manual Adjustable Ergonomic Work Benches |
Workbench/Table Adjustment | Hydraulic |
Workbench/Work Table Type | Manual Adjustable Ergonomic Work Benches |
Load Capacity | 750 lb. |
Workbench/Table Leg Type | Folding |
Color | Blue/Tan |
Workbench/Table Frame Material | Steel |
Finish | Base: Catalyzed Lacquer |
Description
Manual Adj. Ergo Work Bench,72 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- ASTRO PNEUMATIC SND BLK V 6 ' RND - EA (AO4655)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray and Stainless Steel LocBoard (LBC-4SS)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- GLOBAL EQUIPMENT Standard Steel Riser, 48"W x 10-1/2"D, Black (254740BK)
- Vestil Workbenches