Shop All Mobile Lift Tables
Vestil
HYDRAULIC ELEVATING CART 330 LB CAPACITY
Mfr # CART-330
Zoro # G701798234
product price: $356.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Width 17.5
- Overall Width 17.5
- Material Steel
- Color Blue/Black
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-330
- Zoro # G701798234
- UPC # 691215349116
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 17.5 |
Overall Width | 17.5 |
Height | 36 in |
Size | 37 x 17.5 x 36 |
Details
Material | Steel |
Color | Blue/Black |
For Use With | Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. |
Finish | Powder Coat |
Features | Poly-on-poly casters for smooth transition between areas. Wide range between maximum raised and lowered heights. Platform size gives stability to products both large and small. Single foot pump operation for precise platform positioning |
Description
A hydraulic elevating cart works well in a variety of environments. Material can be easily loaded onto a cart from a table and then lowered/raised to the preferred height to unload. The foot pump mechanism allows for the exact placement which minimizes any bending and twisting during the manual labor process. During movement, the casters roll smoothly between areas reducing the chance of any jostling. Powder coated steel construction for an added baked in and tough finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 5 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 6" Roller Centers (5FT-19GSR-21-6)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26437)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- Vestil Mobile Lift Tables