Shop All Mobile Lift Tables
Vestil
Hydraulic Elev Cart, 32x40", 2000 ft. Pump
Mfr # CART-2000-3240-FP
Zoro # G6217850
product price: $2,595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,595.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 40-3/8"
- Overall Height 39"
- Overall Width 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-2000-3240-FP
- Zoro # G6217850
- UPC # 691215319980
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Platform Length | 40-3/8" |
Overall Height | 39" |
Overall Width | 32-1/2 in |
Details
Load Capacity | 2000 lb. |
Item | Hydraulic Elev Cart,32x40",2000 ft. Pump |
Description
Hydraulic Elev Cart,32x40 In.,2000 ft. Pump
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 250 lb, C (1UHY8)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- Vestil Mobile Lift Tables