Shop All Mobile Lift Tables
Vestil
Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L
Mfr # CART-1500D-DC-CTD
Zoro # G5425887
product price: $5,742.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,742.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Overall Width 26.25
- Height 45.875 in
- Material Steel
- Width 26.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1500D-DC-CTD
- Zoro # G5425887
- UPC # 691215084772
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 26.25 |
Height | 45.875 in |
Width | 26.25 |
Details
Load Capacity | 1500 lb. |
Item | Hydraulic Double Scissor Cart,1.5K,40x24 |
Material | Steel |
Color | Blue |
For Use With | Fully powered carts provide users with motorized, variable-speed travel as well as powered lifting capability. |
Description
Hydraulic Double Scissor Cart,1.5K,40x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- T-JAK Bundle of a T-JAK Drywall and Cabinet Jack and a 3 foot extension (BTJ-104DE3)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 1-ply (EN1-902-10-T5)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- Vestil Lifting Tables