Shop All Cantilever Racks & Components
Vestil
Hvy- Duty Cantilever Rking -Incline Arm
Mfr # HIA-C-42
Zoro # G0986925
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1100 lb.
- Width 5"
- Depth 42"
- Height 9"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HIA-C-42
- Zoro # G0986925
- UPC # 691215057141
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Depth | 42" |
Height | 9" |
Details
Item | Heavy Duty Cantilever Incline Arm |
Load Capacity | 1100 lb. |
Material | Steel |
Description
Hvy- Duty Cantilever Rking -Incline Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-362472-95)
- AKRO-MILS Red Plastic Lid (35241RED)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Red, 3 PK (K-QUS240RD-3)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- Vestil Cantilever Racks & Components