Shop All Material Handling Equipment Replacement Parts
Vestil
Horizontal Plate Clamp
Mfr # HPC-80
Zoro # G0983346
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25
- Width 3
- Finish Powder Coat
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HPC-80
- Zoro # G0983346
- UPC # 691215054645
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 10.25 |
Width | 3 |
Length | 7.25 |
Depth | 7.25 |
Overall Width | 3 |
Overall Length | 7.25 |
Overall Height | 10.25 |
Details
Item | Horizontal Plate Clamp |
Finish | Powder Coat |
Color | Blue |
Material | Steel |
Features | Designed for lifting plate material in horizontal position. Heavy-duty steel construction for years of reliable use. Meets ASME B30.20 specifications. Lift only one (1) clean and oil free plate at a time |
Application | Designed for lifting plate material in horizontal position. |
Net Weight | 15 |
Capacity | 4 ton |
Product Type | Horizontal Plate Clamp |
Description
Horizontal Plate Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- VESTIL Vertical Plate Clamp (EPC-40)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-R)
- VESTIL Positive Locking Plate Clamp (LPC-20)
- VESTIL Wood Prylever Bar (PLB-7)
- VESTIL Urethane Hose & Cable Bridge (URTH-36)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- KHK GEARS Ratchet and Pawls (SRT3-C)
- Vestil