Shop All Material Handling Equipment Replacement Parts
Vestil
Horizontal Plate Clamp
Mfr # HPC-40
Zoro # G0982996
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5
- Width 3
- Finish Powder Coat
- Color Blue
- Depth 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HPC-40
- Zoro # G0982996
- UPC # 691215054638
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 8.5 |
Width | 3 |
Depth | 7 |
Length | 7 |
Overall Height | 8.5 |
Overall Length | 7 |
Overall Width | 3 |
Details
Item | Horizontal Plate Clamp |
Finish | Powder Coat |
Color | Blue |
Material | Steel |
Features | Designed for lifting plate material in horizontal position. Heavy-duty steel construction for years of reliable use. Meets ASME B30.20 specifications. Lift only one (1) clean and oil free plate at a time |
Capacity | 2 ton |
Net Weight | 12 |
Application | Designed for lifting plate material in horizontal position. |
Description
Horizontal Plate Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2604NFX12)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-30-5)
- VESTIL Vertical Plate Clamp (EPC-20)
- VESTIL Vertical Plate Clamp (EPC-80)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-R)
- DAYTON Chain Kit (MHAC05G)
- Vestil