Shop All Beam & Plate Clamps
Vestil
Horizontal Plate Clamp, 10K
Mfr # HPC-100
Zoro # G5438995
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safe Working Load 5 ton
- Width 7.25
- Overall Width 7.25
- Hook Opening 3.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HPC-100
- Zoro # G5438995
- UPC # 691215127370
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Width | 7.25 |
Overall Width | 7.25 |
Height | 10.5 in |
Size | 2.5 x 7.25 x 10.5 |
Details
Item | Horizontal Plate Clamp,10K |
Material | Steel |
Safe Working Load | 5 ton |
Hook Opening | 3.375 in |
Finish | Powder Coat |
Product Type | Horizontal Plate Clamp,10K |
Description
Horizontal Plate Clamp,10K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- BULLDOG WINCH 5 gallon Air Tank (42006)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 12 in. W (3251514-TRD24)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-40 4000 Lb. Capacity (EPC-40)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- Vestil Below the Hook Lifting Devices