Shop All Panel & Sheet Carts
Vestil
Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3
Mfr # PANEL-H
Zoro # G5437671
product price: $598.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Overall Height 51.375
- Overall Length 63.5
- Overall Width 32.0625
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PANEL-H
- Zoro # G5437671
- UPC # 691215064064
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Height | 51.375 |
Overall Length | 63.5 |
Overall Width | 32.0625 |
Platform Length | 63.5"; 54" |
Details
Material | Steel |
Color | Blue / Yellow |
Load Capacity | 2000 lb |
Item | Horizontal Panel Cart,2K lb.,64 x 31 |
Assembled | No |
Includes | (1) Horizontal Panel Cart; (4) Swivel & (2) Rigid casters |
Caster Wheel Material | Polyolefin |
Number of Caster Wheels | 6 |
Number of Casters | 6 |
Description
Horizontal Panel Cart,2K lb.,64 x 31
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X484)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- VESTIL Drywall/Panel Cart 3000 lb Rubber 2 x 8 Casters 23 x 48 x 48 (PRCT-S-MR)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- Vestil Platform & Panel Trucks