Shop All Self-Dumping Hoppers
Vestil
HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE
Mfr # D-100-MD-NB
Zoro # G401793652
original price:
$1,391.00
28% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Outside Width 42"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-100-MD-NB
- Zoro # G401793652
- UPC # 691215351126
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42" |
Platform Length | 62" |
Overall Length | 62 |
Width (In.) | 42 |
Overall Height | 43 |
Size | 62 x 42 x 43 |
Overall Width | 42 |
Depth | 62 |
Height | 43 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | This steel Hopper is the perfect resolution for loading and unloading large amounts of items. |
Volume Capacity | 1 yd³ |
Features | Pull chain release for quick dumping. Powder coated finish for added baked in toughness. Fork pockets provide a solid lifting foundation. Safety restraint secures the hopper to the fork truck |
Description
This steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- CM Lower Latch Hook, for 5Z382, etc. (28686)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, White (2.2CU-HD WHITE)
- VESTIL Low Profile Parts Hopper (HOP-LP-N)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- GLOBAL INDUSTRIAL 1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989028)
- Vestil Self-Dumping Hoppers