Shop All Self-Dumping Hoppers
Vestil
HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE
Mfr # D-100-LD-NB
Zoro # G501793637
original price:
$1,394.92
15% off
new price: $1,171.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Outside Width 42"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-100-LD-NB
- Zoro # G501793637
- UPC # 691215351041
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42" |
Platform Length | 62" |
Overall Length | 62 |
Width (In.) | 42 |
Size | 62 x 42 x 43 |
Overall Width | 42 |
Overall Height | 43 |
Height | 43 |
Depth | 62 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Assembled | Yes |
Application | This steel Hopper is the perfect resolution for loading and unloading large amounts of items. |
Includes | Safety Restraint |
Volume Capacity | 1 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Features | Pull chain release for quick dumping. Powder coated finish for added baked in toughness. Fork pockets provide a solid lifting foundation. Safety restraint secures the hopper to the fork truck |
Description
This steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Fist Grip, Double Saddle, 3/4in (1010578)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- ZORO SELECT Retaining Ring (D125)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Self Dumping Hopper, LD, 1.5 cu. yd. (H-150-LD)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- Vestil Self-Dumping Hoppers