Shop All Self-Dumping Hoppers
Vestil
HOPPER W/O BUMP & DUMP HD .75 CU 6K BLUE
Mfr # D-75-HD-NB
Zoro # G501793651
original price:
$1,316.42
5% off
new price: $1,249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,249.99
Free 30-Day Returns
Key Features
- Outside Width 32"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-75-HD-NB
- Zoro # G501793651
- UPC # 691215351195
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32" |
Platform Length | 62" |
Overall Width | 32 |
Size | 62 x 32 x 43 |
Overall Height | 43 |
Overall Length | 62 |
Width (In.) | 32 |
Height | 43 |
Depth | 62 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Assembled | Yes |
Includes | Safety Restraint |
Application | This steel Hopper is the perfect resolution for loading and unloading large amounts of items. |
Volume Capacity | 0.75 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Features | Pull chain release for quick dumping. Powder coated finish for added baked in toughness. Fork pockets provide a solid lifting foundation. Safety restraint secures the hopper to the fork truck |
Description
This steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- FAIRBANKS Polyurethane/Aluminum Wheels, 8" (AC-828-RC)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black Semi Gloss (D-150-HD-BLK-SG)
- VESTIL Low Profile Parts Hopper (HOP-LP-N)
- VESTIL Self Dumping Hopper, MD, 1 cu. yd. (H-100-MD)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (5077 ORANGE)
- Vestil Tilt & Cube Trucks