Shop All Self-Dumping Hoppers
Vestil
HOPPER W/O BUMP & DUMP HD 1.5 CU 6K BLUE
Mfr # D-150-HD-NB
Zoro # G401793430
original price:
$1,796.80
31% off
new price: $1,228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,228.99
Free 30-Day Returns
Key Features
- Outside Width 43"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-HD-NB
- Zoro # G401793430
- UPC # 691215351218
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 43" |
Platform Length | 69" |
Overall Width | 43 |
Width (In.) | 43 |
Overall Height | 52 |
Size | 69 x 43 x 52 |
Overall Length | 69 |
Height | 52 |
Depth | 69 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 1.5 yd³ |
Application | This steel Hopper is the perfect resolution for loading and unloading large amounts of items. |
Includes | Safety Restraint |
Features | Pull chain release for quick dumping. Powder coated finish for added baked in toughness. Fork pockets provide a solid lifting foundation. Safety restraint secures the hopper to the fork truck |
Description
This steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- CHECKERS Wheel Chock, 10-19/32In H, Urethane, Yellow (MC3012)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- VESTIL Self Dumping Hopper, LD, 1.5 cu. yd. (H-150-LD)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-50-HD)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-350-HD)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1 cu. yd., 1000 lb. (FG105943BLA)
- Vestil Self-Dumping Hoppers