Shop All Tilt Trucks
Vestil
Hopper, 5/8 cu. yd., 1500 lb., 68 x 39 In.
Mfr # CHIP-17.5
Zoro # G9905533
original price:
$967.99
7% off
new price: $891.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Key Features
- Overall Height 37-7/16"
- Overall Length 66-11/16"
- Overall Width 26-3/8"
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CHIP-17.5
- Zoro # G9905533
- UPC # 691215011051
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37-7/16" |
Overall Length | 66-11/16" |
Overall Width | 26-3/8" |
Wheel Diameter | 10" |
Lip Height | 27-1/2" |
Handle Height | 35 in |
Container Height | 37 1/2 in |
Caster Dia. | 8" |
Caster Mounting Height | 9 1/4 in |
Caster Wheel Dia. | 8 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Overall LxWxH | 66 5/8 in x 26 3/8 in x 37 3/8 in |
Description
General Purpose Hopper Truck, Cubic Foot Capacity 17.5 cu ft, Load Capacity 1,500 lb, Overall Length 66 5/8 in, Overall Width 26 3/8 in, Overall Height 37 1/2 in, Container Material Steel, Frame Material Steel, Color Blue, Handle Type Double-Sided Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (1) Swivel with Brake, (2) Rigid, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Glass Filled Nylon, Caster Wheel Dia. 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb. (LH-GSPO 80K-ST)
- MAGLINER Straight Back Frame, 1-1/4in Cross Braces (300001)
- ZORO SELECT Pulley, Fixed Eye, 1.5in (4PB91)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Blue (TDT-50-MD-BLUE)
- RUBBERMAID COMMERCIAL 3/4 cu. yd. 600 lb. Tilt Truck (FG101100BLA)
- Vestil Tilt Trucks