Shop All Winch Accessories
Vestil
Hoist Hook Single W/Rigid Hook & Latch
Mfr # S-FORK-4/6-RL
Zoro # G0984481
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.875 x 13.5 x 13.4063
- Includes Safety Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # S-FORK-4/6-RL
- Zoro # G0984481
- UPC # 691215058681
- Country of Origin China
- Category Winch Accessories
Dimensions
Size | 3.875 x 13.5 x 13.4063 |
Details
Item | Hoist Hook Single W/Rigid Hook & Latch |
Includes | Safety Chain |
Description
Hoist Hook Single W/Rigid Hook & Latch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- WERNER 8 ft Aluminum Stepladder (408)
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- VESTIL Hoisting Hook - Double Rigid (D-FORK-4-RL)
- VESTIL Hoisting Hook - Double Swivel (D-FORK-10-SL)
- VESTIL Hoisting Hook Single Auto- Tension (S-FORK-4-AT)
- VESTIL Hoisting Hook - Double Swivel (D-FORK-4-SL)
- VESTIL Drum Hoist Carrier / Rotator (DCT-85)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- Vestil Winches & Pullers