Shop All Trailer Hitches
Vestil
Hitch Mover with 1-7/8 In. Ball
Mfr # HM-B200
Zoro # G005573803
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.375
- Size 36.375 x 22.125 x 43.75
- Finish Powder Coated
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HM-B200
- Zoro # G005573803
- UPC # 691215363747
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 36.375 |
Size | 36.375 x 22.125 x 43.75 |
Width | 22.125 |
Height | 43.75 |
Details
Finish | Powder Coated |
Color | Blue |
Material | Steel |
Weight | 57 |
Description
A manual trailer mover is an excellent addition to the industrial workplace or the at-home shop. A unique open design, enables a simple attachment to the ball hitch. The extended handle length minimizes slouching and bending and promotes a better posture for when manually moving a hitched trailer. With a steel construction, the mover is strong and durable throughout daily use. Blue powder coat finish for baked in added toughness. Hardware is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CUMMINS 3957592 STARTER (3957592 STARTER)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/4" (DOT62C-04)
- PERFORMANCE TOOL Oil Filter Pliers 3-1/4 To 4-1/2 In, W54311 (W54311)
- VESTIL Hitch Mover with 2 In. Ball (HM-B2516)
- CURT Trailer Hitch, 2" Receiver, Class 4,14006 (14006)
- CURT Trailer Hitch, 2" Receiver, Class 4,14029 (14029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Class 3 Trailer Hitch 2 Receiver Select Hyundai Ioniq 5 (13520)
- BUYERS PRODUCTS 42 x 13-1/2 Inch Gooseneck Hitch Plate With 2-5/16 Inch Ball And Two D-Rings (3014981)
- Vestil Trailer & Towing Hitches