Shop All Stationary Lift Tables
Vestil
Hinge Tilt Table with 48'' x 47 1/4'' Platform and 45-Degree Maximum Tilt Angle EHTT
Mfr # 736EHTT
Zoro # G011790508
product price: $6,194.99
/ea
Free Shipping & Returns
$6,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736EHTT
- Zoro # G011790508
- Country of Origin United States
- Category Stationary Lift Tables
Description
For safe and reliable operation equip your material handling operation with this Vestil tilt table! Ideal for tilting pallets boxes crates or baskets in your shipping and receiving operations this tilt table's lip design easily facilitates container loading and unloading on three sides. It features a durable steel construction that provides long-lasting reliability in even the toughest environments. This table's ergonomic design reduces frequent bending and twisting by the operator helping to minimize worker fatigue while its maximum tilt angle of 45 degrees allows for easy access to the platform surface. Its 48'' x 47 1/4'' platform provides ample working space while its impressive 4000 lb. capacity allows the operator to work with heavy loads. Plus the platform's 12'' high end lip provides added support by preventing containers and parts from sliding off when the table is tilted. For optimal efficiency this unit features a pressure-plated pump that is coupled to an application-specific manifold with modulated flow control and counterbalanced valves.This tilt table can be operated from a safe distance of up to 8' away with the user-friendly 24V coil-corded push-button handheld control with two buttons providing optimal user control. It features a double-acting hydraulic cylinder. In the event of hydraulic failure a safety down velocity fuse maintains platform height while an upper and lower tilt limit switch automatically stops the unit at maximum and minimum height. For added safety and maximum stability this tilt table features four 5/8'' pre-drilled holes on the unit's anchor brackets for lagging the unit to the floor. It comes with a safety slot-locking restraint chain bracket. At only 22'' in height when lowered this table utilizes minimal floor space. To ensure a long service life this unit is equipped with a 2 hp motor and requires a 460V 3 phase power supply.Overall Dimensions:Length: 56''Width: 48''Height: 22'' - 41 1/16''Capacity: 4000 lb.Platform Dimensions:Length: 48''Width: 47 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Silver (TW374-30)
- DC CARGO 3/8in Grade 70 Chain And Ratchet Binder Kit (38CK-2)
- STREN-FLEX Chain Sling, Grade 100, 8 ft L, DOS Sling (SF1208G10DOS)
- DAYTON Jib Crane Label Kit, For Use With 7HU59 (28CH78)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- PANELLIFT Hangpro Drywall Lift for Walls Model 150 (150)
- Vestil Stationary Lift Tables