Shop All Stationary Lift Tables
Vestil
High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 42"
Mfr # MT-2442-HP
Zoro # G5437988
product price: $1,634.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 42 in
- Overall Width 24 in
- Overall Height 46-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MT-2442-HP
- Zoro # G5437988
- UPC # 691215028684
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42 in |
Overall Width | 24 in |
Overall Height | 46-1/4" |
Details
Load Capacity | 2000 lb. |
Item | High Profile Mech Post Table,2K 24 x 42 |
Description
High Profile Mech Post Table,2K 24 x 42
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Post Protector, 12" Fits 3" Columns (5212)
- ZORO SELECT Vertical E-Track, Zinc Plated Finish (4HXC3)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- NOBLELIFT ELECTRIC STATIONARY LOW-PROFILE LIFT TABLE, 45"W x 61.5"L, 4400 LBS. CAP. (HTF-G44)
- Vestil Lifting Tables