Shop All Stationary Lift Tables
Vestil
High Profile Mech Post Table, Load Cap. 2000 lb., Overall Width: 30"
Mfr # MT-3048-HP
Zoro # G5437909
product price: $2,065.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,065.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 46-1/4"
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MT-3048-HP
- Zoro # G5437909
- UPC # 691215028738
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 46-1/4" |
Overall Width | 30 in |
Details
Load Capacity | 2000 lb. |
Item | High Profile Mech Post Table,30 x 48 |
Description
High Profile Mech Post Table,30 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb (RSC-2448-3-3K-95)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Dbl J Hks Bulk (58515)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- Vestil Stationary Lift Tables