Shop All Stationary Lift Tables
Vestil
High Profile Mech Post Table, Load Cap. 2000 lb.
Mfr # MT-3042-HP
Zoro # G5437936
product price: $1,737.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,737.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 42 in
- Overall Height 46-1/4"
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MT-3042-HP
- Zoro # G5437936
- UPC # 691215028714
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42 in |
Overall Height | 46-1/4" |
Overall Width | 30 in |
Details
Load Capacity | 2000 lb. |
Item | High Profile Mech Post Table,30 x 42 |
Description
High Profile Mech Post Table,30 x 42
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E20B4C2P6)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- WESCO Commercial Quality Panel Cart (270388)
- KINEDYNE Winch Strap, 27 ft. x 4 In., 5400 lb. (422721GRA)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- Vestil Stationary Lift Tables