Shop All Guard Rails
Vestil
High Profile Machinery & Rack Guard
Mfr # HPRO-36-24-2
Zoro # G0984606
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 38.3125
- Width 4
- Overall Length 38.3125
- Overall Height 24.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HPRO-36-24-2
- Zoro # G0984606
- UPC # 691215023955
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 38.3125 |
Width | 4 |
Overall Length | 38.3125 |
Overall Height | 24.375 |
Overall Width | 4 |
Depth | 38.3125 |
Height | 24.375 |
Details
Material | Steel |
Color | Yellow |
Item | High Profile Machinery & Rack Guard |
Features | High profile design provides added protection to personnel and equipment. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Weight | 12 |
Finish | Powder Coat |
Description
High Profile Machinery & Rack Guard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZG7)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- VESTIL Bolt-On Style Guard Rail 7 Ft Galvanized (GR-F3R-BO-7-HDG)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F3R-BO-TP42-YL)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- BLUFF MANUFACTURING End Post, 11 ga. Steel, Double, Yellow (MPBP42DE-YEL)
- Vestil Guard Rails