Shop All Guard Rails
Vestil
High Profile Mach And Rack Guard, 48x42x4
Mfr # HPRO-48-42-4
Zoro # G5438940
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 52.125
- Width 8
- Overall Length 52.125
- Overall Height 42.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HPRO-48-42-4
- Zoro # G5438940
- UPC # 691215024068
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 52.125 |
Width | 8 |
Overall Length | 52.125 |
Overall Height | 42.5625 |
Overall Width | 8 |
Depth | 52.125 |
Height | 42.5625 |
Details
Material | Steel |
Color | Yellow |
Item | High Profile Mach And Rack Guard,48x42x4 |
Features | High profile design provides added protection to personnel and equipment. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Finish | Powder Coat |
Weight | 80 |
Description
High Profile Mach And Rack Guard,48x42x4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- VESTIL Structural Guard Rail - Rigid Post (GR-F3R-DI-TP42-YL)
- VESTIL Pallet Rack Endguard (PREG-42)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- Vestil Guard Rails