Shop All Guard Rails
Vestil
High Profile Mach And Rack Guard, 36x24x4
Mfr # HPRO-36-24-4
Zoro # G5438986
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 40.125
- Width 8
- Overall Length 40.125
- Overall Height 24.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HPRO-36-24-4
- Zoro # G5438986
- UPC # 691215023962
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 40.125 |
Width | 8 |
Overall Length | 40.125 |
Overall Height | 24.5625 |
Overall Width | 8 |
Depth | 40.125 |
Height | 24.5625 |
Details
Material | Steel |
Color | Yellow |
Item | High Profile Mach And Rack Guard,36x24x4 |
Weight | 48 |
Features | High profile design provides added protection to personnel and equipment. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Finish | Powder Coat |
Description
High Profile Mach And Rack Guard,36x24x4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- PEERLESS CHAIN 1/4-6MM S/S SPAS-A316, UPC, H8624-0440 (H8624-0440)
- VESTIL Structural Guard Rail (GR-STC8-DI-10-YL)
- VESTIL Rigid Tube Post 43.125 In Drop-In Style-Galvanized (GR-F2R-DI-TP42-HDG)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- VESTIL Aluminum Safety Railing, 84" Long (ADKR-7)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- Vestil Warehouse Safety Guards & Protectors