Shop All Utility Carts
Vestil
High Frame Cart, Steel, 1000 lb
Mfr # SPS-HF-2852-5PU
Zoro # G5436116
product price: $1,343.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,343.99
Free 30-Day Returns
Key Features
- Overall Height 74.0625
- Overall Length 56.125
- Overall Width 27.875
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS-HF-2852-5PU
- Zoro # G5436116
- UPC # 691215053501
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 74.0625 |
Overall Length | 56.125 |
Overall Width | 27.875 |
Platform Length | 56.125" |
Shelf Length | 50.75 in |
Shelf Width | 27.5 in |
Height | 75 in |
Width | 27.875 |
Length | 57 in |
Caster Wheel Width | 2" |
Depth | 57 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | High Frame Cart |
Includes | (1) Steel High Frame Cart with Polyurethane On Steel Casters |
Features | Spring loaded step ladder holds cart securely in place while a person is standing on the ladder. Springs then return the ladder to the raised position once personnel exits the step. Crutch tip ladder prevents the cart from moving while stocking. Turned up lip shelves prevent items from falling off |
Wheel Material | Poly-on-Steel |
Number of Caster Wheels | 4 |
Number of Casters | 4 |
Assembled | No |
Application | This oversized hi-duty stock picker truck is perfect for large jobs |
Description
High Frame Cart,27.5 x 51,Poly-On-Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- US CARGO CONTROL 2" x 20' Yellow Heavy Duty Endless Ratchet Strap (5420FE-Y)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- Vestil Utility Carts