Shop All Utility Carts
Vestil
High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb
Mfr # SPS-HD-2852
Zoro # G5436125
product price: $981.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Key Features
- Overall Width 27.875"
- Material Steel
- Color Blue
- Load Capacity 1000 lb
- Wheel Type 4" x 2" Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS-HD-2852
- Zoro # G5436125
- UPC # 691215036887
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 27.875" |
Platform Length | 56.125" |
Shelf Width | Bottom 27-1/2" |
Shelf Length | Bottom 50-3/4 in |
Top Shelf Height | 37-3/4" |
Caster Width | 2" |
Caster Diameter | 4" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | High Duty Truck.27.5 x 51,Mold-On-Rubber |
Wheel Type | 4" x 2" Mold-On Rubber |
Number of Shelves | 3 |
Utility Cart Item | HI-Duty Stockpicker Truck |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Finish | Baked-In Powder Coated |
Caster Material | Mold-on-Rubber |
Includes | (1) Steel High Duty Cart with Mold On Rubber Casters |
Features | Crutch tip ladder prevents the cart from moving while stocking |
Number of Casters | 4 |
Number of Caster Wheels | 4 |
Assembled | No |
Application | This oversized hi-duty stock picker truck is perfect for large jobs |
Description
High Duty Truck.27.5 x 51,Mold-On-Rubber
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ62)
- ZIPWALL Reusable Barrier (ZS10D)
- EGA PRODUCTS 90" All-Welded Access Stairway, 6 Steps, 300 lb. Load Capacity (H003)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- Vestil Utility & Storage Carts