Shop All Pallets
Vestil
High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H
Mfr # PLP4-4840-BLACK
Zoro # G905445613
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Height 12
- Color Black
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 |
Width | 40 |
Height | 12 |
Details
Item | Pallet |
Color | Black |
Material | High Density Polyethylene (HDPE) |
Description
A plastic pallet is well suited for a variety of industries and can be reused time and time again. With a durable construction, the open top design enables quick cleaning or draining of the unit. A four way entry style ensures access to the pallet from any side.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 in L, 3 1/4 in W, 3 in H, 50 PK (DSB102/104/106)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Black (QSB103CO)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 5.0625 H (AP-4824-SB)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- LITTLE GIANT Low Profile Pallet Stand, 40"X48" Deck Size, Load Retainers (SPS-4048-18-LR)
- Vestil Pallets