Shop All Pallets
Vestil
High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H
Mfr # PLPS-4848
Zoro # G1749391
product price: $220.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Length 47.5 in
- Width 47.5 in
- Height 5.5
- Color Gray
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 47.5 in |
Width | 47.5 in |
Height | 5.5 |
Details
Item | Pallet |
Color | Gray |
Material | High Density Polyethylene (HDPE) |
Load Capacity | 13000 lbs |
Fork Entry | 4-Way Entry |
Description
Plastic Pallet,4400 lb.,48 x 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- 80/20 White Uhmw Pads W/Brake Hole 15 S (6590)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- Vestil Pallets