Shop All Pallets
Vestil
High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H
Mfr # PLP2-4840-YELLOW
Zoro # G0984326
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47.375 in
- Width 39.5 in
- Height 6
- Color Yellow
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 47.375 in |
Width | 39.5 in |
Height | 6 |
Details
Item | Pallet |
Color | Yellow |
Material | High Density Polyethylene (HDPE) |
Includes | 10-1/4 in x 3-3/4 in Fork Opening |
Load Capacity | 8000 lbs |
Fork Entry | 4-Way Entry |
Description
Yellow Plastic Pallet, Includes 10-1/4 in x 3-3/4 in Fork Opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB809RD)
- STEELTON 24'' x 36'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters (465C2436KE4C)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Blue (QUS255BL)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- Vestil Pallets