Shop All Pallets
Vestil
High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H
Mfr # PLPS-4840-9L
Zoro # G0975095
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46.875 in
- Height 5.5
- Color Blue
- Material High Density Polyethylene (HDPE)
- Fork Entry 4-Way Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 39 in |
Width | 46.875 in |
Height | 5.5 |
Details
Item | Pallet |
Color | Blue |
Material | High Density Polyethylene (HDPE) |
Fork Entry | 4-Way Entry |
Load Capacity | 8800 lbs |
Description
Hygenic Blue Plastic Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Garage Storage System (GS-GP30)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Clear (QSB807CL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Green (30138GREENBLANK)
- AKRO-MILS Clear Plastic Bin Lid (30231CRY)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- Vestil Pallets