Shop All Utility Carts
Vestil
Hi-Duty Stock Picker Truck, Poly/Steel, Aluminum Frame/Steel Ladder, 3 Shelves, 500 lb
Mfr # SPA-HD-2252-5PU
Zoro # G5436201
product price: $874.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$874.99
Free 30-Day Returns
Key Features
- Overall Height 74.3125
- Overall Length 56
- Overall Width 21.875
- Material Aluminum Frame/Steel Ladder
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPA-HD-2252-5PU
- Zoro # G5436201
- UPC # 691215053297
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 74.3125 |
Overall Length | 56 |
Overall Width | 21.875 |
Platform Length | 56" |
Shelf Width | 21.625 in |
Shelf Length | 52.125 in |
Width | 21.875 |
Caster Wheel Width | 2" |
Height | 75 in |
Length | 56 in |
Depth | 56 in |
Details
Material | Aluminum Frame/Steel Ladder |
Color | Silver |
Load Capacity | 500 lb |
Item | Hi-Duty Stock Picker Truck,Poly/Steel |
Number of Shelves | 3 |
Includes | (1) Aluminum High Duty Stock Picker Truck with Steel Ladder |
Number of Casters | 4 |
Wheel Material | Poly -on-Steel |
Number of Caster Wheels | 4 |
Features | Ideal for oversized cartons, boxes, parts, and supplies. Spring loaded ladder for safe climbing, and loading. Steps have non-skid footing with self-cleaning surface. Each unit features three shelves |
Assembled | No |
Application | This oversized hi-duty stock picker truck is perfect for large jobs |
Description
Hi-Duty Stock Picker Truck,Poly/Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- CASTERHQ 5"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6650R-01-Y)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (KT4824B)
- Vestil Utility Carts