Shop All Fastener Caps & Plugs
Vestil
Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK
Mfr # BC-BK-12-PK
Zoro # G201793807
Sold in multiples of 3 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Head Style Hex Spoke
- Material Plastic
- Finish Matte
- Color Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BC-BK-12-PK
- Zoro # G201793807
- UPC # 691215075770
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Fits Bolt Diameter | 7/8 in |
Size | 0.875 x 0.875 x 1 |
Depth | 0.875 |
Overall Width | 0.875 |
Height | 1 |
Overall Height | 1 |
Length | 0.875 |
Width | 0.875 |
Overall Length | 0.875 |
Inside Diameter | 0.6875 |
Outside Diameter | 0.9375 |
Details
Item | Bolt Cap |
Fits Bolt Head Style | Hex Spoke |
Material | Plastic |
Finish | Matte |
Color | Black |
System of Measurement | Inch |
Features | Protection design protects bolt threads. Press fit makes installation simple. Molded plastic construction offers lasting coverage. Black color offers an attractive appearance |
Weight | 2 |
Application | Bolts Covers are designed to finish and protect bolt threads. |
For Use With | AS-124, AS-124-4PK |
Description
These Plastic Bolt Caps are designed to finish and protect bolt threads. They have an easy press fit installation over the existing nut. Molded black plastic construction. Sold in packages only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 50 PK (FBHEXB3816114P50)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- ZORO SELECT M5-0.80 x 13.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ050160-025P1)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.012.0125)
- VESTIL Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-38-PK)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- Vestil