Shop All Fastener Caps & Plugs
Vestil
Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK
Mfr # BC-BK-38-PK
Zoro # G001793731
Sold in multiples of 3 for $41.97
$41.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Head Style Hex Spoke
- Material Plastic
- Finish Matte
- Color Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BC-BK-38-PK
- Zoro # G001793731
- UPC # 691215075794
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Fits Bolt Diameter | 3/8 in |
Overall Height | 0.75 |
Outside Diameter | 0.875 |
Width | 0.5625 |
Overall Length | 0.5625 |
Size | 0.5625 x 0.5625 x 0.75 |
Overall Width | 0.5625 |
Length | 0.5625 |
Depth | 0.5625 |
Inside Diameter | 0.5625 |
Height | 0.75 |
Details
Item | Bolt Cap |
Fits Bolt Head Style | Hex Spoke |
Material | Plastic |
Finish | Matte |
Color | Black |
System of Measurement | Inch |
Application | Bolts Covers are designed to finish and protect bolt threads. |
Features | Protection design protects bolt threads. Press fit makes installation simple. Molded plastic construction offers lasting coverage. Black color offers an attractive appearance |
Weight | 2 |
For Use With | AS-383, AS-383-4PK |
Description
These Plastic Bolt Caps are designed to finish and protect bolt threads. They have an easy press fit installation over the existing nut. Molded black plastic construction. Sold in packages only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0075)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.050.0800)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (63006)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- FASTENMASTER Plugs Smooth 40Pk (FMCTXTQUAD-VT40)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- Vestil