Shop All Lifting Truck Accessories
Vestil
HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE
Mfr # HYDC-DSPIN
Zoro # G001798187
original price:
$105.00
16% off
new price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9
- Overall Length 25.5
- Overall Width 11.875
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYDC-DSPIN
- Zoro # G001798187
- UPC # 691215117104
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 9 |
Overall Length | 25.5 |
Overall Width | 11.875 |
Platform Length | 25.5" |
Size | 25.5 x 11.875 x 9 |
Height | 9 |
Depth | 25.5 |
Length | 25.5 |
Width | 11.875 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 800 lb |
Assembled | Yes |
Includes | A bright yellow finish promotes safety and visibility while transferring units. |
Application | Double spindle for DC powered Hefti-Lifts. |
Weight | 16 |
Features | Simple installation for immediate use. Compact for minimal storage space. Low maintenance design. Strong construction for long life |
Description
The Double Spindle attachment is designed of a strong construction for lifting rolls of material and other hollow cylinder objects. A simple installation allows the user to obtain immediate use and diminishes the grind of bending and lifting heavy objects. A bright yellow finish promotes safety and visibility while transferring units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- COMPONENT HARDWARE Grey Rubber Round Scrap Block for 5-3/4" (J92-9360)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- VESTIL Double Arm Halogen Incandescent Light (HLGN-40)
- VESTIL POWERED LIFT OPTION - SOLID PLATFORM (SL-DK)
- GLOBAL INDUSTRIAL Optional Platform for Manual Lift Stacker (988936)
- Vestil Lifting Trucks