Shop All Lifting Truck Accessories
Vestil
HEFTI-LIFT ATTACH ROLLER PLATFORM
Mfr # HYDC-RP
Zoro # G401798138
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.625
- Overall Length 30
- Overall Width 22.75
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HYDC-RP
- Zoro # G401798138
- UPC # 691215117128
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 4.625 |
Overall Length | 30 |
Overall Width | 22.75 |
Platform Length | 30" |
Size | 30 x 22.75 x 4.625 |
Length | 30 |
Width | 22.75 |
Depth | 30 |
Height | 4.625 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 880 lb |
Assembled | Yes |
Includes | Compact for minimal storage space |
Application | Roller platform for DC powered Hefti-Lifts. |
Weight | 42 |
Features | Low maintenance design. Strong construction for long life. Compact for minimal storage space. Simple installation for immediate use |
Description
The roller attachment allows the user to roll items from the platform to another surface with minimal bending and twisting. Strong construction for longevity and a compact design for storage when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Headroom Chain Hoist Trolley Push, 2K (LOW-2P)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN2802NX4)
- PEERLESS CHAIN 1/4 BBB 141'/PAIL HDG, 411140402 (411140402)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb., White, 600'/Case (TWR104)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- VESTIL PNEUMATIC TWIN FOOT SWITCH (FC-2P)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- EKKO Nylon Wheel, For Use With EA15B (EA15B / EA10.5.2)
- Vestil Lifting Trucks