Shop All Turntables
Vestil
Heavy Duty Workspace Manual Turntable
Mfr # TT-N-24-CPED
Zoro # G0987406
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300
- Height 21.125 in
- Material Steel
- Finish Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TT-N-24-CPED
- Zoro # G0987406
- UPC # 691215044271
- Country of Origin United States
- Category Turntables
Dimensions
Height | 21.125 in |
Details
Item | Heavy Duty Workspace Manual Turntable |
Load Capacity | 300 |
Material | Steel |
Finish | Plastic |
Color | Black |
Product Type | Heavy Duty Workspace Manual Turntable |
Description
Heavy Duty Workspace Manual Turntable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 660 lb., Slvr (9401-25A)
- VESTIL Turret Bearing, 32" (PTB-32)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- VESTIL Turret Bearing, 46" (PTB-46)
- Vestil Turntables