Shop All Turntables
Vestil
Heavy Duty Workspace Manual Turntable
Mfr # TT-18-CPED
Zoro # G0987449
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300
- Height 20.875 in
- Material Steel
- Color Black
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TT-18-CPED
- Zoro # G0987449
- UPC # 691215044202
- Country of Origin United States
- Category Turntables
Dimensions
Height | 20.875 in |
Details
Item | Heavy Duty Workspace Manual Turntable |
Load Capacity | 300 |
Material | Steel |
Color | Black |
Finish | Plastic |
Product Type | Heavy Duty Workspace Manual Turntable |
Description
Heavy Duty Workspace Manual Turntable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- DURABLE CORP 4.5" X 12" X 18" Loading Dock Bumper (B4512-18)
- DAYTON Polyurethane Caster, 5 In (PUC-855)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- VESTIL Turret Bearing, 32" (PTB-32)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-30-PED)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- Vestil Lifting Tables