Shop All Traffic Barricades
Vestil
Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange
Mfr # TC-28-HD-2R
Zoro # G5042899
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.125 in
- Length 14.75
- Weight 10
- Width 14.75
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TC-28-HD-2R
- Zoro # G5042899
- UPC # 691215053587
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28.125 in |
Length | 14.75 |
Width | 14.75 |
Overall Width | 14.75 |
Overall Height | 28.125 |
Size | 14.75 x 14.75 x 28.125 |
Overall Length | 14.75 |
Details
Item | Heavy Duty Traffic Cone,27-1/2" |
Weight | 10 |
Color | Orange |
Material | PVC |
Features | One-hundred (100) percent PVC prohibits fading and cracking. Will retain its shape for years of reliable service. Features a one piece mold. Orange color and two (2) reflectors for high-visibility |
Application | Indoor/Outdoor Traffic Cones |
Description
Heavy Duty Traffic Cone,27-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630RB)
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Plastic, 4 H, 72 L, 6 W, Blue (CS-S72-B)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- Vestil Traffic Barricades