Shop All Tilt Trucks
Vestil
Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Yellow
Mfr # TDT-50-HD-YELLOW
Zoro # G4980678
product price: $699.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Length 62
- Overall Width 28
- Color Yellow
- Capacity 1400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDT-50-HD-YELLOW
- Zoro # G4980678
- UPC # 691215104197
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 35 |
Overall Length | 62 |
Overall Width | 28 |
Details
Item | HD Tilt Truck,1/2 cu.yd.,Yellow |
Color | Yellow |
Capacity | 1400 lb |
Non-Marking | No |
Number of Wheels | 4 |
Includes | Plastic Heavy Duty Tilt Truck |
Material | Plastic |
Assembled | No |
Description
HD Tilt Truck,1/2 cu.yd.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Outrigger Lock Pin (6825GT)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 3 in W, Polyester, Yellow (EE2803DTX3)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - P-Handle - Solid Rubber Wheels - 1000 Lb. Capacity - Red (44701)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (WB1-916P)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Red (TDT-50-LD-RED)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Yellow (TDT-50-MD-YELLOW)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- Vestil Tilt & Cube Trucks