Shop All Tilt Trucks
Vestil
Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Red
Mfr # TDT-50-HD-RED
Zoro # G4980687
original price:
$735.00
4% off
new price: $699.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Length 62
- Overall Width 28
- Number of Wheels 4
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDT-50-HD-RED
- Zoro # G4980687
- UPC # 691215104180
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 35 |
Overall Length | 62 |
Overall Width | 28 |
Details
Item | Heavy Duty Tilt Truck,1/2 cu.yd.,Red |
Number of Wheels | 4 |
Color | Red |
Includes | Plastic Heavy Duty Tilt Truck |
Non-Marking | No |
Capacity | 1400 lb |
Material | Plastic |
Assembled | No |
Description
Heavy Duty Tilt Truck,1/2 cu.yd.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1009)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 21,200 lb. (EN240X6)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- WARN INDUSTRIES WINCHES, PULLZALL 24V CORDLESS RED (885005)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Yellow (TDT-50-MD-YELLOW)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- SUNCAST COMMERCIAL Tilt Truck, Heavy Duty, 2 cu. yd. (RMTTHD200)
- Vestil Tilt Trucks