Shop All Tilt Trucks
Vestil
HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE
Mfr # TDT-TB-100-HD-BL
Zoro # G901793237
original price:
$2,400.00
37% off
new price: $1,493.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,493.99
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
- Brand Vestil
- MFR # TDT-TB-100-HD-BL
- Zoro # G901793237
- UPC # 691215335805
- Country of Origin China
- Category Tilt Trucks
Description
When a large amount of material needs gathered, look no further than the tow-able tilt truck. The durable design functions well in an array of conditions and aids the user in collecting large amounts of remnants in a single pass. It’s great for busy areas like warehouses, fairs, and schools. The one yard capacity unit is tapered in front to make it easier to pour materials into yet another larger container. A tow-able function enables the user to connect the truck to an additional pulling device for quick movement.
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
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Black (TDT-50-LD-BLACK)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Blue (TDT-50-MD-BLUE)
- AKRO-MILS Akro-Tilt Truck, 66x33x42, Gray (77610FGREY)
- Vestil Tilt Trucks