Shop All Wheel Risers
Vestil
Heavy Duty Steel Wheel Riser
Mfr # SWR-24-8-96
Zoro # G5217025
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$892.99
Free 30-Day Returns
Key Features
- Overall Height 8.25
- Overall Length 96 ft
- Overall Width 38.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-24-8-96
- Zoro # G5217025
- UPC # 691215038522
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 8.25 |
Overall Length | 96 ft |
Overall Width | 38.5 ft |
Height | 8.25 |
Width | 38.5 |
Details
Load Capacity | 40000 |
Material | Steel |
Item | Heavy Duty Steel Wheel Riser |
Description
Heavy Duty Steel Wheel Riser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- Vestil Wheel Risers